Motion
57293326

Made in USA
57293326

5/16" Screw, 0.332" ID, Stainless Steel Internal Tooth Lock Washer - 0.607" OD, Uncoated, Grade 316
MI ITEM #11691817
MFR #57293326
List Price$2.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
57293326

5/16" Screw, 0.332" ID, Stainless Steel Internal Tooth Lock Washer - 0.607" OD, Uncoated, Grade 316
MI ITEM #11691817
MFR #57293326

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.95/each for your price

Overview

Mfr description
57293326 57293326 5/16 316 SS INTERNAL T
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Outer Diameter
    0.6070 in
  • Inner Diameter
    0.3320 in
  • Grade
    316
  • Thickness
    0.0290 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.3200 in
  • Minimum Outside Diameter
    0.5940 in
  • Screw Size
    5/16
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought