1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
59397968
23/64" Head Diam, High Speed Steel Solid Mold Die Blank & Punch;3/16" Head Height
MI ITEM #
11691820
MFR #
59397968
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 59397968
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
59397968
23/64" Head Diam, High Speed Steel Solid Mold Die Blank & Punch;3/16" Head Height
MI ITEM #
11691820
MFR #
59397968
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
59397968 59397968 .030X2-1/2" CORE PIN P
Specifications
Head Diameter
0.3594 in
Head Height
0.1875 in
Material
High Speed Steel
Material Grade
M2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought