Motion
59506022

Made in USA
59506022

3/4" Inside Diam x 1-3/8" Outside Diam V-Packing Set 1" High
MI ITEM #11691822
MFR #59506022
List Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
59506022

3/4" Inside Diam x 1-3/8" Outside Diam V-Packing Set 1" High
MI ITEM #11691822
MFR #59506022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.50/each for your price

Overview

Mfr description
59506022 59506022 0.750X1.375X1.000 MADE

Specifications

  • Type
    V-Packing Set
  • Outside Diameter
    1-3/8 in
  • Material
    MN-VF-VH-FN
  • Inside Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought