Motion
59506121

Made in USA
59506121

1-1/8" Inside Diam x 1-3/4" Outside Diam V-Packing Set 1" High
Mi Item #11691832
MFR #59506121
Price$32.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
59506121

1-1/8" Inside Diam x 1-3/4" Outside Diam V-Packing Set 1" High
Mi Item #11691832
MFR #59506121

Mfr description
59506121 59506121 1.125X1.750X1.000 MADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.55/each

Specifications

Dimensions

  • Inside Diameter
    1-1/8 in
  • Outside Diameter
    1-3/4 in

Details

  • Material
    MN-VF-VH-FN
  • Type
    V-Packing Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)