Motion
59506139

Made in USA
59506139

1-1/4" Inside Diam x 1-3/4" Outside Diam V-Packing Set 1" High
Mi Item #11691833
MFR #59506139
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
59506139

1-1/4" Inside Diam x 1-3/4" Outside Diam V-Packing Set 1" High
Mi Item #11691833
MFR #59506139

Mfr description
59506139 59506139 1.25X1.75X1" MADE V-RI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1-1/4 in
  • Outside Diameter
    1-3/4 in

Details

  • Material
    MN-VF-VH-FN
  • Type
    V-Packing Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)