Motion
59506170

Made in USA
59506170

1-1/2" Inside Diam x 2-1/8" Outside Diam V-Packing Set 1-1/6" High
MI ITEM #11691837
MFR #59506170
Price$44.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
59506170

1-1/2" Inside Diam x 2-1/8" Outside Diam V-Packing Set 1-1/6" High
MI ITEM #11691837
MFR #59506170

Mfr description
59506170 59506170 1.500X2.125X1.156 MADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.23/each

Specifications

Dimensions

  • Inside Diameter
    1-1/2 in
  • Outside Diameter
    2-1/8 in

Details

  • Material
    MN-VF-VH-FN
  • Type
    V-Packing Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)