Motion
59506287

Made in USA
59506287

2-1/4" Inside Diam x 2-7/8" Outside Diam V-Packing Set 1" High
MI ITEM #11691848
MFR #59506287
List Price$32.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
59506287

2-1/4" Inside Diam x 2-7/8" Outside Diam V-Packing Set 1" High
MI ITEM #11691848
MFR #59506287

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.55/each for your price

Overview

Mfr description
59506287 59506287 2.250X2.875X1.000 MADE

Specifications

  • Type
    V-Packing Set
  • Outside Diameter
    2-7/8 in
  • Material
    MN-VF-VH-FN
  • Inside Diameter
    2-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought