Motion
59506329

Made in USA
59506329

2-1/2" Inside Diam x 3-1/4" Outside Diam V-Packing Set 1-1/6" High
MI ITEM #11691852
MFR #59506329
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
59506329

2-1/2" Inside Diam x 3-1/4" Outside Diam V-Packing Set 1-1/6" High
MI ITEM #11691852
MFR #59506329

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59506329 59506329 2.500X3.250X1.156 MADE

Specifications

  • Type
    V-Packing Set
  • Outside Diameter
    3-1/4 in
  • Material
    MN-VF-VH-FN
  • Inside Diameter
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought