Motion
59506360

Made in USA
59506360

2-3/4" Inside Diam x 3-1/2" Outside Diam V-Packing Set 1-1/6" High
MI ITEM #11691856
MFR #59506360
List Price$63.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
59506360

2-3/4" Inside Diam x 3-1/2" Outside Diam V-Packing Set 1-1/6" High
MI ITEM #11691856
MFR #59506360

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.58/each for your price

Overview

Mfr description
59506360 59506360 2.750X3.500X1.156 MADE

Specifications

  • Type
    V-Packing Set
  • Outside Diameter
    3-1/2 in
  • Material
    MN-VF-VH-FN
  • Inside Diameter
    2-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought