1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
59506378
3" Inside Diam x 3-1/2" Outside Diam V-Packing Set 1" High
MI ITEM #
11691857
MFR #
59506378
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Cylinder and Actuator Parts
Made in USA 59506378
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
59506378
3" Inside Diam x 3-1/2" Outside Diam V-Packing Set 1" High
MI ITEM #
11691857
MFR #
59506378
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
59506378 59506378 3.000X3.500X1.000 MADE
Specifications
Type
V-Packing Set
Outside Diameter
3-1/2 in
Material
MN-VF-VH-FN
Inside Diameter
3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought