Motion
59506428

Made in USA
59506428

3-1/2" Inside Diam x 4-1/4" Outside Diam V-Packing Set 1-1/6" High
MI ITEM #11691862
MFR #59506428
List Price$52.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
59506428

3-1/2" Inside Diam x 4-1/4" Outside Diam V-Packing Set 1-1/6" High
MI ITEM #11691862
MFR #59506428

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.83/each for your price

Overview

Mfr description
59506428 59506428 3.500X4.250X1.156 MADE

Specifications

  • Type
    V-Packing Set
  • Outside Diameter
    4-1/4 in
  • Material
    MN-VF-VH-FN
  • Inside Diameter
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought