Motion
59506519

Made in USA
59506519

4-3/4" Inside Diam x 5 3/8" Outside Diam V-Packing Set 1-1/6" High
MI ITEM #11691871
MFR #59506519
List Price$74.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
59506519

4-3/4" Inside Diam x 5 3/8" Outside Diam V-Packing Set 1-1/6" High
MI ITEM #11691871
MFR #59506519

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.33/each for your price

Overview

Mfr description
59506519 59506519 4.750X5.375X1.156 MADE

Specifications

  • Type
    V-Packing Set
  • Outside Diameter
    5-3/8 in
  • Material
    MN-VF-VH-FN
  • Inside Diameter
    4-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought