Motion
59506527

Made in USA
59506527

4-3/4" Inside Diam x 5-1/2" Outside Diam V-Packing Set 1-1/6" High
Mi Item #11691872
MFR #59506527
Price$80.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
59506527

4-3/4" Inside Diam x 5-1/2" Outside Diam V-Packing Set 1-1/6" High
Mi Item #11691872
MFR #59506527

Mfr description
59506527 59506527 4.750X5.500X1.156 MADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.60/each

Specifications

Dimensions

  • Inside Diameter
    4-3/4 in
  • Outside Diameter
    5-1/2 in

Details

  • Material
    MN-VF-VH-FN
  • Type
    V-Packing Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)