Motion
59506576

Made in USA
59506576

5-1/2" Inside Diam x 6-1/4" Outside Diam V-Packing Set 1-1/3" High
MI ITEM #11691877
MFR #59506576
List Price$149.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
59506576

5-1/2" Inside Diam x 6-1/4" Outside Diam V-Packing Set 1-1/3" High
MI ITEM #11691877
MFR #59506576

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$149.23/each for your price

Overview

Mfr description
59506576 59506576 5.500X6.250X1.343 MADE

Specifications

  • Type
    V-Packing Set
  • Outside Diameter
    6-1/4 in
  • Material
    MN-VF-VH-FN
  • Inside Diameter
    5-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought