Motion
60001856

Made in USA
60001856

6' Long, 1" OD, 304 Stainless Steel Tube 0.083" Wall Thickness
Mi Item #11691888
MFR #60001856
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60001856

6' Long, 1" OD, 304 Stainless Steel Tube 0.083" Wall Thickness
Mi Item #11691888
MFR #60001856

Mfr description
60001856 60001856 1 OD X .083 WALL TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.8340 in
  • Outside Diameter
    1 in
  • Tube Inner Diameter
    0.8340 in
  • Wall Thickness
    0.0830 in

Details

  • Material
    Stainless Steel
  • Type
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)