Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60001864

6' Long, 1" OD, 304 Stainless Steel Tube 0.12" Wall Thickness
MI ITEM #11691889
MFR #60001864

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
60001864 60001864 1 OD X .120 WALL TYPE

Specifications

  • Tube Inner Diameter
    0.7600 in
  • Material
    Stainless Steel
  • Wall Thickness
    0.1200 in
  • Outside Diameter
    1 in
  • Inside Diameter
    0.7600 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought