Motion
60001914

Made in USA
60001914

6' Long, 1-1/2" OD, 304 Stainless Steel Tube 0.12" Wall Thickness
Mi Item #11691894
MFR #60001914
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60001914

6' Long, 1-1/2" OD, 304 Stainless Steel Tube 0.12" Wall Thickness
Mi Item #11691894
MFR #60001914

Mfr description
60001914 60001914 1-1/2 OD X .120 WALL T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.2600 in
  • Outside Diameter
    1-1/2 in
  • Tube Inner Diameter
    1.2600 in
  • Wall Thickness
    0.1200 in

Details

  • Material
    Stainless Steel
  • Type
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)