Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60001955

6' Long, 3/4" OD, 316 Stainless Steel Tube 0.083" Wall Thickness
MI ITEM #11691898
MFR #60001955

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
60001955 60001955 3/4 OD X .083 WALL TYP

Specifications

  • Tube Inner Diameter
    0.5840 in
  • Material
    Stainless Steel
  • Wall Thickness
    0.0830 in
  • Outside Diameter
    3/4 in
  • Inside Diameter
    0.5840 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought