Motion
60058492

Made in USA
60058492

12 x 1/2" Cutting Pad For Use with S-150 Cutting Pad Punches
MI ITEM #11691905
MFR #60058492
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60058492

12 x 1/2" Cutting Pad For Use with S-150 Cutting Pad Punches
MI ITEM #11691905
MFR #60058492

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60058492 60058492 1/2 X 8 X 12" CUTTING

Specifications

  • Head Holder Diameter
    1/2 in
  • Overall Length
    12 in
  • PSC Code
    5120
  • Type
    Cutting Pad

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought