1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
60100377
Poly Bag - 12 in Width, 18 in Length, 4 mm Thickness
MI ITEM #
11691907
MFR #
60100377
List Price
$300.68
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 60100377
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
60100377
Poly Bag - 12 in Width, 18 in Length, 4 mm Thickness
MI ITEM #
11691907
MFR #
60100377
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$300.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
60100377 60100377 12X18 4MIL 500PK OPEN
Specifications
Width
12 in
Length
18 in
Thickness
4 mm
Bag Closure Type
Open Top
Package Type
Polybag
Grade
Heavy-Duty
Package Quantity
500 Per Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought