1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
60100393
Poly Bag - 18 in Width, 24 in Length, 2 mm Thickness
MI ITEM #
11691909
MFR #
60100393
List Price
$351.20
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 60100393
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
60100393
Poly Bag - 18 in Width, 24 in Length, 2 mm Thickness
MI ITEM #
11691909
MFR #
60100393
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$351.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
60100393 60100393 18X24 2MIL 500PK OPEN
Specifications
Width
18 in
Length
24 in
Thickness
2 mm
Bag Closure Type
Open Top
Package Type
Polybag
Grade
Regular
Package Quantity
500 Per Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought