1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
60100401
Poly Bag - 20 in Width, 24 in Length, 4 mm Thickness
MI ITEM #
11691910
MFR #
60100401
List Price
$310.58
/each
Qty
List Price
$310.58
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Packaging & Shipping Supplies
Liners & Bags
Polybags
Made in USA 60100401
Made in USA
60100401
Poly Bag - 20 in Width, 24 in Length, 4 mm Thickness
MI ITEM #
11691910
MFR #
60100401
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
60100401
Poly Bag - 20 in Width, 24 in Length, 4 mm Thickness
MI ITEM #
11691910
MFR #
60100401
Availability:
In stock
List Price
$310.58
/each
Sign in
for your price
Qty
List Price
$310.58
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
60100401 60100401 20X24 4MIL 250PK OPEN
Specifications
Width
20.0000 in - 20 in
Length
24.0000 in - 24 in
Thickness
4 mm
Bag Closure Type
Open Top
Package Type
Polybag
Grade
Heavy-Duty
Package Quantity
250 Per Pack
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more