Motion
60100419

Made in USA
60100419

Poly Bag - 24 in Width, 26 in Length, 1.5 mm Thickness
Mi Item #11691911
MFR #60100419
Price$430.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60100419

Poly Bag - 24 in Width, 26 in Length, 1.5 mm Thickness
Mi Item #11691911
MFR #60100419

Mfr description
60100419 60100419 24X26 1.5MIL 500PK OPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$430.58/each

Specifications

Dimensions

  • Length
    26 in
  • Thickness
    1.5 mm
  • Width
    24 in

Details

  • Bag Closure Type
    Open Top
  • Grade
    Regular
  • Package Quantity
    500 Per Pack
  • Package Type
    Polybag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)