Motion
60100427

Made in USA
60100427

Poly Bag - 24 in Width, 30 in Length, 4 mm Thickness
Mi Item #11691912
MFR #60100427
Price$529.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60100427

Poly Bag - 24 in Width, 30 in Length, 4 mm Thickness
Mi Item #11691912
MFR #60100427

Mfr description
60100427 60100427 24X30 4MIL 200PK OPEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$529.95/each

Specifications

Dimensions

  • Length
    30 in
  • Thickness
    4 mm
  • Width
    24 in

Details

  • Bag Closure Type
    Open Top
  • Grade
    Heavy-Duty
  • Package Quantity
    200 Per Pack
  • Package Type
    Polybag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)