Motion
60100542

Made in USA
60100542

9 Inch Long x 3.6614 Inch Wide, Stroboscope 3.5433 Inch Meter Thickness, 30 to 20,000 Flash per Minute
Mi Item #11691913
MFR #60100542
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60100542

9 Inch Long x 3.6614 Inch Wide, Stroboscope 3.5433 Inch Meter Thickness, 30 to 20,000 Flash per Minute
Mi Item #11691913
MFR #60100542

Mfr description
60100542 60100542 20000FPM/AC POWERED DE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Meter Length
    9 in
  • Meter Thickness
    3.5433 in
  • Meter Width
    3.6614 in

Details

  • Current Type
    AC
  • Display Type
    LCD
  • Includes
    NIST Certificate
  • Max Flashes Per Minute
    20,000
  • Maximum Frequency
    400 hz
  • Min Flashes Per Minute
    30
  • Minimum Frequency
    50 hz
  • Voltage
    115.00, 230.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)