Motion
60100567

Made in USA
60100567

9 Inch Long x 3.6614 Inch Wide, Stroboscope 3.5433 Inch Meter Thickness, 30 to 10,000 Flash per Minute
Mi Item #11691914
MFR #60100567
Price$1,158.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60100567

9 Inch Long x 3.6614 Inch Wide, Stroboscope 3.5433 Inch Meter Thickness, 30 to 10,000 Flash per Minute
Mi Item #11691914
MFR #60100567

Mfr description
60100567 60100567 10000FPM/AC POWERED BA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,158.65/each

Specifications

Dimensions

  • Meter Length
    9 in
  • Meter Thickness
    3.5433 in
  • Meter Width
    3.6614 in

Details

  • Current Type
    AC
  • Display Type
    LCD
  • Max Flashes Per Minute
    10,000
  • Maximum Frequency
    400 hz
  • Min Flashes Per Minute
    30
  • Minimum Frequency
    50 hz
  • Voltage
    115.00, 230.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)