Motion
60328408

Made in USA
60328408

5/8" Head Diam, 3/8" Shank Diam, 6 Flute 82° Solid Carbide Countersink, Bright Finish, 2-5/8" OAL, 1/8" Nose Diam, Single End, Straight Shank, Right Hand Cut
MI ITEM #11691967
MFR #60328408
List Price$107.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60328408

5/8" Head Diam, 3/8" Shank Diam, 6 Flute 82° Solid Carbide Countersink, Bright Finish, 2-5/8" OAL, 1/8" Nose Diam, Single End, Straight Shank, Right Hand Cut
MI ITEM #11691967
MFR #60328408

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$107.70/each for your price

Overview

Mfr description
60328408 60328408 5/8X3/8X82D USA CARB C
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastic and other tough-to-machine materials.

Specifications

  • Centerline Angle
    41 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    Solid Carbide
  • Number Of Flutes
    6
  • End Type
    Single
  • Includes Pilot
    No
  • Shank Diameter
    3/8 in
  • Overall Length
    2-5/8 in
  • Shank Type
    Straight
  • Cutting Direction
    Right Hand
  • Included Angle
    82 °
  • Head Diameter
    5/8 in
  • PSC Code
    5133
  • Tip Nose Diameter
    0.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought