Motion
60342086

Made in USA
60342086

1/8" Head Diam, 6 Flute 90° Solid Carbide Countersink, Bright Finish, 1-1/2" OAL, Double End, Straight Shank, Right Hand Cut
MI ITEM #11691988
MFR #60342086
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60342086

1/8" Head Diam, 6 Flute 90° Solid Carbide Countersink, Bright Finish, 1-1/2" OAL, Double End, Straight Shank, Right Hand Cut
MI ITEM #11691988
MFR #60342086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60342086 60342086 1/8X1-1/245/90D SEV.CA
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastic and other tough-to-machine materials.

Specifications

  • Centerline Angle
    45 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    Solid Carbide
  • Number Of Flutes
    6
  • End Type
    Double
  • Includes Pilot
    No
  • Overall Length
    1-1/2 in
  • Shank Type
    Straight
  • Cutting Direction
    Right Hand
  • Included Angle
    90 °
  • Head Diameter
    1/8 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought