Motion
60345329

Made in USA
60345329

1/2" Head Diam, 6 Flute 120° Solid Carbide Countersink, Bright Finish, 3" OAL, Double End, Straight Shank, Right Hand Cut
MI ITEM #11691990
MFR #60345329
List Price$498.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60345329

1/2" Head Diam, 6 Flute 120° Solid Carbide Countersink, Bright Finish, 3" OAL, Double End, Straight Shank, Right Hand Cut
MI ITEM #11691990
MFR #60345329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$498.93/each for your price

Overview

Mfr description
60345329 60345329 1/2X3 60/120D SEV.CARB
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastic and other tough-to-machine materials.

Specifications

  • Centerline Angle
    60 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    Solid Carbide
  • Number Of Flutes
    6
  • End Type
    Double
  • Includes Pilot
    No
  • Overall Length
    3 in
  • Shank Type
    Straight
  • Cutting Direction
    Right Hand
  • Included Angle
    120 °
  • Head Diameter
    1/2 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought