Motion
60361482

Made in USA
60361482

3/4" Head Diam, 1/2" Shank Diam, 6 Flute 82° High Speed Steel Countersink, Bright Finish, 2-11/16" OAL, Single End, Straight Shank, Right Hand Cut
MI ITEM #11691993
MFR #60361482
List Price$199.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60361482

3/4" Head Diam, 1/2" Shank Diam, 6 Flute 82° High Speed Steel Countersink, Bright Finish, 2-11/16" OAL, Single End, Straight Shank, Right Hand Cut
MI ITEM #11691993
MFR #60361482

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$199.80/each for your price

Overview

Mfr description
60361482 60361482 3/4X1/2X41/82D SEV.HSS
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Centerline Angle
    41 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Number Of Flutes
    6
  • End Type
    Single
  • Includes Pilot
    No
  • Shank Diameter
    1/2 in
  • Overall Length
    2-11/16 in
  • Shank Type
    Straight
  • Cutting Direction
    Right Hand
  • Included Angle
    82 °
  • Shank Length
    1-5/16 in
  • Head Diameter
    3/4 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought