Motion
60361839

Made in USA
60361839

55 Gal, 1.5 mil, LDPE Drum Top Sheet;
MI ITEM #11691994
MFR #60361839
Price$170.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60361839

55 Gal, 1.5 mil, LDPE Drum Top Sheet;
MI ITEM #11691994
MFR #60361839

Mfr description
60361839 60361839 55GAL SQ SHEET 250/ROL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.33/each

Specifications

Dimensions

  • Thickness
    1.50 mil

Details

  • Compatible Drum Capacity
    55.00 gal (US)
  • Drum Top Sheet Shape
    Round
  • Material
    LDPE
  • Type
    Drum Top Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)