Motion
60482015

Made in USA
60482015

0.205" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring0.394" OD, 0.03" High, 0.02" Thick
MI ITEM #11692002
MFR #60482015
List Price$12.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482015

0.205" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring0.394" OD, 0.03" High, 0.02" Thick
MI ITEM #11692002
MFR #60482015

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.85/each for your price

Overview

Mfr description
60482015 60482015 10MMX5.2MM X.75 PKG 12
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Specifications

  • Deflection
    0.005-0.007 in
  • Deflection to Flat
    0.0100 in
  • Fastener Standard
    DIN 2092; DIN 2093
  • Hardness
    38 Rockwell C
  • Inside Diameter
    0.205 in
  • Load at Deflection
    80 lb
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • Max Load At Deflection
    79 lb
  • Min Load At Deflection
    55 lb
  • Outside Diameter
    0.394 in
  • Overall Height
    0.03 in
  • System of Measurement
    Metric
  • Thickness
    0.02 in
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text