Motion
60482023

Made in USA
60482023

0.244" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring0.492" OD, 0.034" High, 0.02" Thick
MI ITEM #11692003
MFR #60482023
List Price$11.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482023

0.244" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring0.492" OD, 0.034" High, 0.02" Thick
MI ITEM #11692003
MFR #60482023

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.30/each for your price

Overview

Mfr description
60482023 60482023 12.5MMX6.2MMX.85 PK 12
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Specifications

  • Deflection
    0.007-0.013 in
  • Deflection to Flat
    0.0140 in
  • Fastener Standard
    DIN 2092; DIN 2093
  • Hardness
    38 Rockwell C
  • Inside Diameter
    0.244 in
  • Load at Deflection
    72 lb
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • Min Load At Deflection
    52 lb
  • Max Load At Deflection
    81 lb
  • Outside Diameter
    0.492 in
  • Overall Height
    0.034 in
  • System of Measurement
    Metric
  • Thickness
    0.02 in
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text