Motion
60482031

Made in USA
60482031

0.244" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring0.492" OD, 0.0394" High, 0.028" Thick
Mi Item #11692004
MFR #60482031
Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482031

0.244" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring0.492" OD, 0.0394" High, 0.028" Thick
Mi Item #11692004
MFR #60482031

Mfr description
60482031 60482031 12MMX6.2MMX1.00 PKG 12
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.13/each

Specifications

Dimensions

  • Deflection
    0.005-0.008 in
  • Deflection to Flat
    0.0120 in
  • Inside Diameter
    0.244 in
  • Load at Deflection
    149 lb
  • Max Load At Deflection
    143 lb
  • Min Load At Deflection
    102 lb
  • Outside Diameter
    0.492 in
  • Overall Height
    0.0394 in
  • Thickness
    0.028 in

Details

  • Fastener Standard
    DIN 2092; DIN 2093
  • Hardness
    38 Rockwell C
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • System of Measurement
    Metric
  • Type
    Belleville Disc Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)