Motion
60482049

Made in USA
60482049

5/16" Bolt, 0.317" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring5/8" OD, 0.042" High, 0.022" Thick
MI ITEM #11692005
MFR #60482049
Price$19.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482049

5/16" Bolt, 0.317" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring5/8" OD, 0.042" High, 0.022" Thick
MI ITEM #11692005
MFR #60482049

Mfr description
60482049 60482049 15.9MMX8.3MMX.9 12PKG
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.25/each

Specifications

Dimensions

  • Bolt Size
    5/16 in
  • Deflection
    0.0150 in
  • Deflection to Flat
    0.0200 in
  • Inside Diameter
    0.317 in
  • Load at Deflection
    94 lb
  • Outside Diameter
    0.625 in
  • Overall Height
    0.042 in
  • Thickness
    0.022 in

Details

  • Hardness
    38 Rockwell C
  • Load at Flat
    111 lb
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)