Motion
60482056

Made in USA
60482056

0.283" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring0.551" OD, 0.043" High, 0.032" Thick
Mi Item #11692006
MFR #60482056
Price$17.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482056

0.283" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring0.551" OD, 0.043" High, 0.032" Thick
Mi Item #11692006
MFR #60482056

Mfr description
60482056 60482056 14MMX7.2MMX1.10 PKG 12
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.40/each

Specifications

Dimensions

  • Deflection
    0.006-0.008 in
  • Deflection to Flat
    0.0120 in
  • Inside Diameter
    0.283 in
  • Load at Deflection
    179 lb
  • Max Load At Deflection
    182 lb
  • Min Load At Deflection
    134 lb
  • Outside Diameter
    0.551 in
  • Overall Height
    0.043 in
  • Thickness
    0.032 in

Details

  • Fastener Standard
    DIN 2092; DIN 2093
  • Hardness
    38 Rockwell C
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • System of Measurement
    Metric
  • Type
    Belleville Disc Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)