Motion
60482064

Made in USA
60482064

0.205" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring0.591" OD, 0.043" High, 0.028" Thick
MI ITEM #11692007
MFR #60482064
List Price$13.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482064

0.205" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring0.591" OD, 0.043" High, 0.028" Thick
MI ITEM #11692007
MFR #60482064

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.23/each for your price

Overview

Mfr description
60482064 60482064 15MMX5.2MMX1.10 PKG 12
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Specifications

  • Deflection
    0.008-0.011 in
  • Deflection to Flat
    0.0160 in
  • Fastener Standard
    DIN 2092; DIN 2093
  • Hardness
    38 Rockwell C
  • Inside Diameter
    0.205 in
  • Load at Deflection
    127 lb
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • Min Load At Deflection
    96 lb
  • Max Load At Deflection
    128 lb
  • Outside Diameter
    0.591 in
  • Overall Height
    0.043 in
  • System of Measurement
    Metric
  • Thickness
    0.028 in
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text