Motion
60482130

Made in USA
60482130

0.402" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring0.787" OD, 0.061" High, 0.0394" Thick
MI ITEM #11692012
MFR #60482130
Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482130

0.402" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring0.787" OD, 0.061" High, 0.0394" Thick
MI ITEM #11692012
MFR #60482130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.88/each

Specifications

Dimensions

  • Deflection
    0.011-0.015 in
  • Deflection to Flat
    0.0220 in
  • Inside Diameter
    0.402 in
  • Load at Deflection
    328 lb
  • Max Load At Deflection
    330 lb
  • Min Load At Deflection
    248 lb
  • Outside Diameter
    0.787 in
  • Overall Height
    0.061 in
  • Thickness
    0.0394 in

Details

  • Fastener Standard
    DIN 2092; DIN 2093
  • Hardness
    38 Rockwell C
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • System of Measurement
    Metric
  • Type
    Belleville Disc Spring

Overview

Mfr description
60482130 60482130 20MMX10.2MMX1.55 BELLE
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought