Motion
60482155

Made in USA
60482155

0.323" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring29/32" OD, 0.061" High, 0.032" Thick
Mi Item #11692014
MFR #60482155
Price$43.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482155

0.323" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring29/32" OD, 0.061" High, 0.032" Thick
Mi Item #11692014
MFR #60482155

Mfr description
60482155 60482155 23MMX8.2MMX1.55 BELLEV
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.15/each

Specifications

Dimensions

  • Deflection
    0.015-0.028 in
  • Deflection to Flat
    0.0300 in
  • Inside Diameter
    0.323 in
  • Load at Deflection
    168 lb
  • Max Load At Deflection
    196 lb
  • Min Load At Deflection
    134 lb
  • Outside Diameter
    0.906 in
  • Overall Height
    0.061 in
  • Thickness
    0.032 in

Details

  • Fastener Standard
    DIN 2092; DIN 2093
  • Hardness
    38 Rockwell C
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • System of Measurement
    Metric
  • Type
    Belleville Disc Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)