Motion
60482171

Made in USA
60482171

0.48" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring0.984" OD, 0.081" High, 0.059" Thick
MI ITEM #11692016
MFR #60482171
List Price$53.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482171

0.48" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring0.984" OD, 0.081" High, 0.059" Thick
MI ITEM #11692016
MFR #60482171

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.78/each for your price

Overview

Mfr description
60482171 60482171 25.0MMX12.2MM X2.05 BE
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Specifications

  • Deflection
    0.010-0.014 in
  • Deflection to Flat
    0.0220 in
  • Fastener Standard
    DIN 2092; DIN 2093
  • Hardness
    38 Rockwell C
  • Inside Diameter
    0.48 in
  • Load at Deflection
    655 lb
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • Min Load At Deflection
    446 lb
  • Max Load At Deflection
    629 lb
  • Outside Diameter
    0.984 in
  • Overall Height
    0.081 in
  • System of Measurement
    Metric
  • Thickness
    0.059 in
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text