Motion
60482205

Made in USA
60482205

0.642" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring1.24" OD, 0.085" High, 0.049" Thick
Mi Item #11692019
MFR #60482205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482205

0.642" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring1.24" OD, 0.085" High, 0.049" Thick
Mi Item #11692019
MFR #60482205

Mfr description
60482205 60482205 31.5MMX16.3MMX2.15PK12
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Deflection
    0.018-0.029 in
  • Deflection to Flat
    0.0360 in
  • Inside Diameter
    0.642 in
  • Load at Deflection
    443 lb
  • Max Load At Deflection
    482 lb
  • Min Load At Deflection
    340 lb
  • Outside Diameter
    1.24 in
  • Overall Height
    0.085 in
  • Thickness
    0.049 in

Details

  • Fastener Standard
    DIN 2092; DIN 2093
  • Hardness
    38 Rockwell C
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • System of Measurement
    Metric
  • Type
    Belleville Disc Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)