Motion
60482221

Made in USA
60482221

0.642" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring1.24" OD, 0.108" High, 0.0787" Thick
MI ITEM #11692021
MFR #60482221
List Price$47.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482221

0.642" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring1.24" OD, 0.108" High, 0.0787" Thick
MI ITEM #11692021
MFR #60482221

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.08/each for your price

Overview

Mfr description
60482221 60482221 31.5MMX16.3MMX2.75 BEL
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Specifications

  • Deflection
    0.012-0.018 in
  • Deflection to Flat
    0.0300 in
  • Fastener Standard
    DIN 2092; DIN 2093
  • Hardness
    38 Rockwell C
  • Inside Diameter
    0.642 in
  • Load at Deflection
    1432 lb
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • Min Load At Deflection
    854 lb
  • Max Load At Deflection
    1247 lb
  • Outside Diameter
    1.24 in
  • Overall Height
    0.108 in
  • System of Measurement
    Metric
  • Thickness
    0.0787 in
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought