Motion
60482254

Made in USA
60482254

0.72" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring1.4" OD, 0.11" High, 0.0787" Thick
MI ITEM #11692023
MFR #60482254
List Price$60.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482254

0.72" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring1.4" OD, 0.11" High, 0.0787" Thick
MI ITEM #11692023
MFR #60482254

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.33/each for your price

Overview

Mfr description
60482254 60482254 35.5MMX18.3MMX2.80 BEL
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Specifications

  • Deflection
    0.016-0.022 in
  • Deflection to Flat
    0.0320 in
  • Fastener Standard
    DIN 2092; DIN 2093
  • Hardness
    38 Rockwell C
  • Inside Diameter
    0.72 in
  • Load at Deflection
    1187 lb
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • Min Load At Deflection
    870 lb
  • Max Load At Deflection
    1184 lb
  • Outside Diameter
    1.4 in
  • Overall Height
    0.11 in
  • System of Measurement
    Metric
  • Thickness
    0.0787 in
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought