Motion
60482270

Made in USA
60482270

0.803" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring1.57" OD, 0.104" High, 0.059" Thick
MI ITEM #11692024
MFR #60482270
List Price$57.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482270

0.803" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring1.57" OD, 0.104" High, 0.059" Thick
MI ITEM #11692024
MFR #60482270

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.98/each for your price

Overview

Mfr description
60482270 60482270 40.0MMX20.4MMX2.65 BEL
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Specifications

  • Deflection
    0.023-0.039 in
  • Deflection to Flat
    0.0460 in
  • Fastener Standard
    DIN 2092; DIN 2093
  • Hardness
    38 Rockwell C
  • Inside Diameter
    0.803 in
  • Load at Deflection
    600 lb
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • Min Load At Deflection
    474 lb
  • Max Load At Deflection
    693 lb
  • Outside Diameter
    1.57 in
  • Overall Height
    0.104 in
  • System of Measurement
    Metric
  • Thickness
    0.059 in
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought