Motion
60482296

Made in USA
60482296

0.803" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring1.57" OD, 0.136" High, 0.098" Thick
Mi Item #11692025
MFR #60482296
Price$83.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482296

0.803" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring1.57" OD, 0.136" High, 0.098" Thick
Mi Item #11692025
MFR #60482296

Mfr description
60482296 60482296 40.0MMX20.4MMX3.45 BEL
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.48/each

Specifications

Dimensions

  • Deflection
    0.015-0.023 in
  • Deflection to Flat
    0.0380 in
  • Inside Diameter
    0.803 in
  • Load at Deflection
    2226 lb
  • Max Load At Deflection
    1902 lb
  • Min Load At Deflection
    1304 lb
  • Outside Diameter
    1.57 in
  • Overall Height
    0.136 in
  • Thickness
    0.098 in

Details

  • Fastener Standard
    DIN 2092; DIN 2093
  • Hardness
    38 Rockwell C
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • System of Measurement
    Metric
  • Type
    Belleville Disc Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)