Motion
60482478

Made in USA
60482478

1.81" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring3.54" OD, 0.236" High, 0.138" Thick
Mi Item #11692028
MFR #60482478
Price$57.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482478

1.81" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring3.54" OD, 0.236" High, 0.138" Thick
Mi Item #11692028
MFR #60482478

Mfr description
60482478 60482478 90.0MMX46.0MMX6.00 BEL
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.10/each

Specifications

Dimensions

  • Deflection
    0.051-0.086 in
  • Deflection to Flat
    0.0990 in
  • Inside Diameter
    1.81 in
  • Load at Deflection
    3430 lb
  • Max Load At Deflection
    3823 lb
  • Min Load At Deflection
    2585 lb
  • Outside Diameter
    3.54 in
  • Overall Height
    0.236 in
  • Thickness
    0.138 in

Details

  • Fastener Standard
    DIN 2092; DIN 2093
  • Hardness
    38 Rockwell C
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • System of Measurement
    Metric
  • Type
    Belleville Disc Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)