Motion
60482494

Made in USA
60482494

2.01" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring3.94" OD, 0.2756" High, 0.1575" Thick
MI ITEM #11692029
MFR #60482494
Price$185.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482494

2.01" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring3.94" OD, 0.2756" High, 0.1575" Thick
MI ITEM #11692029
MFR #60482494

Mfr description
60482494 60482494 100.0MMX51.0MMX7.0 BEL
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.80/each

Specifications

Dimensions

  • Deflection
    0.060-0.090 in
  • Deflection to Flat
    0.1190 in
  • Inside Diameter
    2.01 in
  • Load at Deflection
    5027 lb
  • Max Load At Deflection
    4986 lb
  • Min Load At Deflection
    3708 lb
  • Outside Diameter
    3.94 in
  • Overall Height
    0.2756 in
  • Thickness
    0.1575 in

Details

  • Fastener Standard
    DIN 2092; DIN 2093
  • Hardness
    38 Rockwell C
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • System of Measurement
    Metric
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)