Motion
60482502

Made in USA
60482502

2.01" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring3.94" OD, 0.323" High, 0.2362" Thick
MI ITEM #11692030
MFR #60482502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60482502

2.01" ID, Grade 17-7 PH Stainless Steel, Belleville Disc Spring3.94" OD, 0.323" High, 0.2362" Thick
MI ITEM #11692030
MFR #60482502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60482502 60482502 100MMX51.0X8.20 BELLEV
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Specifications

  • Deflection
    0.040-0.057 in
  • Deflection to Flat
    0.0880 in
  • Fastener Standard
    DIN 2092; DIN 2093
  • Hardness
    38 Rockwell C
  • Inside Diameter
    2.01 in
  • Load at Deflection
    11406 lb
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • Min Load At Deflection
    7317 lb
  • Max Load At Deflection
    10308 lb
  • Outside Diameter
    3.94 in
  • Overall Height
    0.323 in
  • System of Measurement
    Metric
  • Thickness
    0.2362 in
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought