Motion
60518016

Made in USA
60518016

9/32", High Speed Steel Half Round Drill Bit;4-1/4" Overall Length
MI ITEM #11692034
MFR #60518016
List Price$62.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60518016

9/32", High Speed Steel Half Round Drill Bit;4-1/4" Overall Length
MI ITEM #11692034
MFR #60518016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.58/each for your price

Overview

Mfr description
60518016 60518016 LTR K BRIGHT USA HSS H
  • Half round drill bits allow for deep drilling into soft, non-ferrous metals that may clog if drilled with fluted drills.|High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.

Specifications

  • Type
    Half-Round Drill Bit
  • Drill Bit Size
    0.2810 in
  • Flute Length
    2-15/16 in
  • Overall Length
    4-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought