Motion
60530078

Made in USA
60530078

7/16-14 UNC, 5/8" Length Under Head, Cup Point Set Screw Grade 8 Alloy Steel, 7/32" Key
MI ITEM #11692134
MFR #60530078
List Price$0.90/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60530078

7/16-14 UNC, 5/8" Length Under Head, Cup Point Set Screw Grade 8 Alloy Steel, 7/32" Key
MI ITEM #11692134
MFR #60530078

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.90/ca for your price

Overview

Mfr description
60530078 60530078 7/16-14X5/8" SOCKET SE
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Point Type
    Cup
  • Hex Key Size
    7/32 in
  • Thread Size
    7/16-14 in
  • Length Measurement Type
    Length Under Head
  • Length
    5/8 in
  • Drive Type
    Hex Socket
  • Material Grade
    8
  • Material
    Alloy Steel
  • Fastener Standard
    ANSI B18.8.2; ANSI B2.2; ANSI B18.3; ASTM A574; MS16555
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text